Wall grooving chisel, overall length: 250mm

Article no.: 743300 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 33 mm
Shank cross section 23×13 mm
Weight 490 g
Type of product Chisels

Identification & Classification

Article number 743300 250
EAN / GTIN 4049002001710
Manufacturer number 366 250 1
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Strong, flat-oval shank with wedge-shaped blade. Blade bright finished, completely through hardened, can be reground many times.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart