Slot chisel with curved shank, overall length: 235mm

Article no.: 741450 235
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
101 pieces in stock 101 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 235 mm
Length lateral blade 30 mm
Blade width 26 mm
Weight 260 g
Type of product Chisels

Identification & Classification

Article number 741450 235
EAN / GTIN 7610733220908
Manufacturer number 804.BENT

Description

Version:

Extra slim and curved shank (26×7 mm) allowing more room for the fingers and thus safer working. With additional lateral cutting edge specially for cutting slots. Fully hardened and tempered. Blade uniformly through hardened; can be reground repeatedly without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy, surface red, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart