TYROLIT grinding wheel 6A2 100x30x12x20 51B126C75B74AL

Article no.: 735896
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 735896
EAN / GTIN 9003177358968
Manufacturer number 735896
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels in the CBN grit size range B181 - B91. Compared to conventional aluminium oxide wheels, CBN wheels exhibit significantly less wear and higher dimensional accuracy.

Feature:

  • Form: 6A2 CUP GRINDING WHEEL
  • Specification : 3 - 6
  • Dimension (D x T x E x H): 100 x 30 x 12 x 20 mm
  • Diameter: 100 mm
  • Thickness: 30 mm
  • Drill hole: 20 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Dry and wet grinding
  • Long tool lifetimes
  • Cool grinding

Application:

  • For machining all chip removing tools in the wood and metal industry as well as various shear blades made of steel and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart