{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
overall length | 225 mm | |
for conductor cross-section | 0.5 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729709 6IS | |
EAN / GTIN | 4045197891068 | |
Manufacturer number | 729709 6IS | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |