Twistor® 16 crimping tool for terminal sleeves, for conductor cross-section: 16mm2

Article no.: 729446 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
143 pieces in stock 143 pieces available in 3-4 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
for conductor cross-section 0.14 mm2 - 16 mm2
Type of product Crimping tool

Identification & Classification

Article number 729446 16
EAN / GTIN 4003773082729
Manufacturer number 97 53 18
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Self-adjusting crimping tool, crimping head freely rotatable through 360° with 8 indent positions. Crimping of twin terminal sleeves up to 2×6 mm2 is possible.
Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart