Installation pliers VDE insulated, overall length: 200mm

Article no.: 728787 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
200 pieces in stock 200 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Cutting capacity 5×2.5 mm2
Cutting capacity up to ⌀ 15 mm
Wire stripping for conductor ⌀ 0,7 – 1,5 mm2; 2,5 mm2
for terminal sleeves 0,5 – 2,5 mm2
Joint bolted
with return spring no
Handle Multi-component covering
Standard DIN EN IEC 60900 / VDE 0682-201
Material Special tool steel
Surface chrome-plated
Weight 280 g
Type of product Multi-function pliers

Identification & Classification

Article number 728787 200
EAN / GTIN 4003773075097
Manufacturer number 13 86 200
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Multi-function pliers for electrical installation work, with screwed joint for precise, play-free action.
  • For gripping flat and round material.
  • Bending wires and copper conductors.
  • Deburring and widening flush-mounted boxes.
  • Cutting copper cables up to ⌀ 15 mm (5×2.5 mm2).
  • Stripping copper wires 0.75 up to 1.5 mm2 and 2.5 mm2.
  • Crimping terminal sleeves 0.5 to 2.5 mm2.

Handles with grips insulated to DIN EN IEC 60900 / VDE 0682-201.

Material:

Special tool steel, jaws chrome-plated, handles with multi-component covering.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart