Blade for wire stripping tool, for conductor cross-section: 6mm2

Article no.: 728712 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 6 mm2
Type of product Knives

Identification & Classification

Article number 728712 6
EAN / GTIN 4011391291003
Manufacturer number 29100
Manufacturer/responsible person JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Suitable for:

Wire stripping tool No. 728625: Size 6

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart