Cable stripping tool, for cable ⌀: 6-25mm

Article no.: 728040 6-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AM 25
Manufacturer's type designation AM25
overall length 157 mm
for cable ⌀ 6 mm - 25 mm
Type of product Knives

Identification & Classification

Article number 728040 6-25
EAN / GTIN 4008190138271
Manufacturer number 9001540000
Manufacturer/responsible person Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de

Description

Version:

Rotating knife for circular, longitudinal, and helical cutting. Adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. Retaining clip with integral cutter for breaking out the part of the insulation that has been cut. The cable sheath is cut by twisting and pulling the cutter.
Supplied with 1 spare blade in the handle.

Advantage:

Insulation can be stripped from the cable at any desired place. Very sturdy design.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart