Pick Tool, Type: 1

Article no.: 727991 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
134 pieces in stock 134 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 80 mm
overall length 150 mm
Material of handle Impact-resistant plastic (free of cadmium)
Type of product Scraper and deburrer

Identification & Classification

Article number 727991 1
EAN / GTIN 7610733276172
Manufacturer number 7675.3-80 BL

Description

Suitable for:

Pick Tools set, No. 727990 size 5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart