Hose clip pliers, overall length: 220mm

Article no.: 719985 220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
246 pieces in stock 246 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 220 mm
Arm with PVC coating
Head bright finish
Material Special tool steel
Surface chemically blacked
Type of product Forceps

Identification & Classification

Article number 719985 220
EAN / GTIN 4047322123891
Manufacturer number 719985 220
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy model with slim head and long handles. Chemically blacked, polished head, PVC coated handles.

Application:

For fitting 1-lug or 2-lug hose clips on axle sleeves, coolant pipes and fuel pipes, compressed air systems, compressors. The special arrangement of the jaws allows the clips to be pressed either at the end or at the side, depending on the accessibility of the working area.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart