Four-way rim wrench ∙ Outside hexagon profile ∙ Size 17 x 19 x 22 x Outside square 12.5 = 1/2 inch mm

Article no.: 715-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 715-01
EAN / GTIN 4000896029464
Manufacturer number 715-01
L-Number L60140 438
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For passenger cars, vans, people carriers and agricultural machinery
  • Forged central piece
  • Tested up to 500 Nm
  • With Outside square 12.5 = 1/2
    for series 900 sockets
  • Surface: chrome-plated, head polished
  • DIN 3119, ISO 6788
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 17 x 19 x 22 x Outside square 12.5 = 1/2 inch mm
  • Dimensions / length: 420 mm
  • Net weight: 1.73 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart