{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 160 mm | |
| Jaw length | 50 mm | |
| Jaw design | snipe-nosed, angled (40° – 45°) | |
| Standard | DIN ISO 5745 | |
| Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
| Type of jaws | inner face roughened | |
| Handle | plastic coated | |
| Material | Chrome vanadium steel, drop-forged and oil-hardened | |
| Surface | bright finish | |
| Type of product | Multi-function pliers |
| Article number | 713600 160 | |
| EAN / GTIN | 4045197283566 | |
| Manufacturer number | 713600 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |