Screw extractor M5-M6 3/16-1/4″mm

Article no.: 71050001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 71050001
EAN / GTIN 4018754286614
Manufacturer number 71050001
L-Number L60010 6317
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Screw extractor for easy removal or unscrewing of broken, rusted or damaged screws.
  • Can be used for various screws, bolts and metal pins.
  • With hexagon drive suitable for ratchets and spanners.
  • The centre punch tip prevents the extractor from slipping during drilling.
  • No damage to surrounding materials because the tool grips the screw head firmly.
Features:
  • Unscrewing tool for removing damaged screws or threaded bolts
  • with hexagon drive
  • with centre punch and double cutting edge
  • Suitable for right-hand and left-hand threads

Feature:

  • for screws: 3/16-1/4″ M5-M6 mm
  • suitable twist drill: 3.2 mm 1/8″
  • External hexagon (inch): 1/4
  • External hexagon drive: 6.35
  • Size: 1
  • Length mm (L): 60 mm
  • Weight: 6g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart