Grinding belt 75x2000 mm ZA40 PREMIUM steel/nonferrous

Article no.: 706469
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 706469
EAN / GTIN 9003177064692
Manufacturer number 706469
L-Number L50140 2660
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Thanks to the use of rigid polyester fabric, the PREMIUM ZA-P43 PE Y disc from Tyrolit offers maximum stock removal rates on steel and non-ferrous metals in applications with light to medium pressure. Active coolants in the bond reduce heat build-up during grinding. A special feature of these Tyrolit belts is that they can also be used in wet applications with oil, emulsion or water and still deliver the best results.

Feature:

  • Shape: Fabric belt
  • Material suitability: Steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : ZA-P43 PE Y JTS ZA40
  • Dimensions (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Bore: 2000 mm
  • Grit size: 40
  • Tools for: Stationary belt grinder

Advantage:

  • Excellent removal rate and ideal for light and medium pressure machining
  • Low heat generation during grinding thanks to active coolant in the bond
  • Rigid polyester fabric for maximum removal rate

Application:

  • For demanding applications on steel and non-ferrous metals
  • Especially for wet applications with oil, emulsion or water

Recommendation:

  • Grit size 36/40/60 for maximum removal rate
  • Grit size 80/120 for a perfect surface finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart