Fiber disc FAST CHANGE 115 mm ZA80 PREMIUM steel/nonferrous/gelcoat

Article no.: 706137
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 706137
EAN / GTIN 9003177061370
Manufacturer number 706137
L-Number L50140 2402
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This Tyrolit Fast Change (TFC) tool is available with both a thick paper backing and a thin fibre backing. In combination with the incorporated zirconium aluminium oxide, this means maximum aggressiveness and the longest possible service life for the user. Active coolants also ensure cool and clean grinding on the workpiece. Thanks to a hook and loop fastener on the back, these hook and loop discs can be changed quickly and easily - a plus in any workshop. The disc with fibre backing in particular allows you to work on smaller weld seams and spot weld seams with ease.

Feature:

  • Shape: Paper disc
  • Material suitability: Steel, stainless steel, wood, non-ferrous metals, plastic / PVC, gelcoat, composites, cast iron
  • Product line: PREMIUM
  • Specification : ZA-P45 P F ZA80
  • Container diameter: 115 mm
  • Grit size: 80
  • Tools for: Random orbital sander

Advantage:

  • Combination of zirconium aluminium oxide and a unique, strong paper backing for maximum aggressiveness and longest service life
  • Active coolant in the bond for cool and clean grinding
  • Tyrolit Fast Change system for quick and easy disc changes thanks to hook-and-loop fastener

Application:

  • For coarse and fine machining of steel, non-ferrous metals, composite materials and gel coat

Recommendation:

  • Grit size 40 for processing smaller weld seams and spot weld seams
  • Grit size 60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Special features:
  • Quick disc change thanks to TFC
  • Zirconium aluminium oxide for maximum aggressiveness
  • Maximum service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart