Water pump pliers Cobra® QuickSet chemically blacked with quick adjustment, overall length: 250mm

Article no.: 705850 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,319 pieces in stock 1,319 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cobra QuickSet
overall length 250 mm
Surface chemically blackened, head bright polished
Hexagon across flats 46 mm
Jaw capacity for pipes 2 inch
Number of fine adjustment steps 25
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Quick adjustment yes
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 705850 250
EAN / GTIN 4003773072775
Manufacturer number 87 21 250
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chemically blackened, head bright polished.
Additional quick adjustment at the workpiece without pressing the button.
Plastic coated handles.
With push-button fine step adjustment.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart