Soft-face mallet D.40mm 760g 73Shore

Article no.: 70190140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 70190140
EAN / GTIN 4018754307173
Manufacturer number 70190140
L-Number L60010 6523
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • With metal ball in the hammer head for recoilless working
  • with interchangeable heads made of medium-hard polyurethane
  • with hickory handle

Feature:

  • Diameter (mm): 40 mm
  • Hardness level: 73 Shore
  • L1: 355 mm
  • L2: 115 mm
  • Length mm (L): 360 mm
  • Weight: 760g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart