Set of water pump pliers, Number of pliers: 3

Article no.: 700051 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
874 pieces in stock 874 pieces available in 5-10 working days

Select article variation and quantity

Number of pliers Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN ISO 8976
non-sparking no
Number of pliers 3
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 700051 3

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Push-button fine step adjustment. Concave profile serrated jaws, self-clamping.
Pliers chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Supplied with:

1 each water pump pliers No. 705800: Size 150; 250; 300

Note:

For KNIPEX® pliers wrench set see No. 813730 and mixed set, see No. 813735.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart