{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External dimension length | 807 mm | |
| External dimension width | 470 mm | |
| External dimension height | 345 mm | |
| Characteristics case | stackable | |
| Weight | 6.3 kg | |
| Volume | 89 l | |
| Material | PP | |
| can be locked with a padlock | yes | |
| Toolbox open | no | |
| Type of product | Tool transport system |
| Article number | 693476 807 | |
| EAN / GTIN | 8024482016146 | |
| Manufacturer number | MUB.78 | |
| Manufacturer/responsible person | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 VALSAMOGGIA BO, Italia, www.gtline.com |