Sheet steel toolbox “Extra”, Type: 5/530

Article no.: 693455 5/530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
485 pieces in stock 485 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External dimension length 530 mm
External dimension width 200 mm
External dimension height 200 mm
Version 5 pieces
Weight 6.3 kg
Type of product Tool transport system

Identification & Classification

Article number 693455 5/530
EAN / GTIN 2050001895400
Manufacturer/responsible person WESMA SYSTEMS BV, Ruys de Beerenbroucklaan 29, 6417 CC HEERLEN, Netherlands, www.wesma.nl

Description

Version:

Lockable with padlock (No. 085830 ff). Upper parts attached with continuous hinge strip.
Especially strong construction, in part of 0.9 mm sheet steel.

Colour:

The box is orange and the handle anthracite grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart