“BIG Twin Move” tool case, Type: 1

Article no.: 692615 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Material: ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 30

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation BIG Twin Move
Material ABS
Type of tool storage Shaft pockets
Case load capacity 30 kg
Internal dimension length 490 mm
Internal dimension width 370 mm
Internal dimension height 210 mm
Weight 8.6 kg
wheeled yes
Type of product Tool transport system

Identification & Classification

Article number 692615 1
EAN / GTIN 4003773071549
Manufacturer number 00 21 41 LE
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Hard-wearing version of ABS material in black with all-round aluminium frame and metal hinges. The case comes with a sturdy and ergonomic carrying handle. 2 stickers for individual identification are supplied for the labelling field. The tool boards consist of dirt-repellent PP twin-wall sheets.
With a telescopic handle recessed into the base, and two free-running skater rollers on the outer edges for comfortable transport.
Free standing in all opening positions, thanks to stepped cover struts on each side with hinge mechanisms; the angle can be freely selected. Can be opened from one side or both sides. Base and cover can be opened independently of each other, and each has 2 metal rocker switches for fixing the position. In addition the base can be secured by 1 three-digit combination switch.
Internal equipment:
a total of 95 insertion points:
Cover:
1 tool board with 12 insertion pockets and 1 flat pocket on the front face and 10 elastic straps on the back face.
1 tool board with 7 elastic straps and 1 clamping pocket in the cover.
Centre part with 37 elastic straps.
Base:
1 base tray (secured with a push stud) with 3 longitudinal dividers (3× long)
1 tool board with 12 insertion pockets and 1 flat pocket as a cover for the base tray.
Centre part with 15 elastic straps and 13 insertion pockets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart