“BIG Basic Move” tool case, Type: 1

Article no.: 692613 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
154 pieces in stock 154 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation BIG Basic Move
Material ABS
Type of tool storage Shaft pockets
Case load capacity 20 kg
Internal dimension length 480 mm
Internal dimension width 350 mm
Internal dimension height 200 mm
Weight 6.8 kg
wheeled yes
Type of product Tool transport system

Identification & Classification

Article number 692613 1
EAN / GTIN 4003773057512
Manufacturer number 00 21 06 LE
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Hard-wearing version of ABS material in black with all-round aluminium frame and metal hinges. The case comes with a sturdy and ergonomic carrying handle. 2 stickers for individual identification are supplied for the labelling field. The tool boards consist of dirt-repellent PP twin-wall sheets.
With 2 integral metal rocker locks and 1 three-digit combination lock.
With a telescopic handle recessed into the base, and two free-running skater rollers on the outer edges for comfortable transport.
Internal equipment:
a total of 54 insertion points:
1 base tray (secured with a push stud) with 4 longitudinal dividers (2× short and 2× long).
1 tool board with 13 insertion pockets and 1 flat pocket as a cover for the base tray.
1 tool board with a total of 21 insertion pockets on the front and back face.
1 tool board with 10 insertion pockets and 1 elastic strap on the front face and 1 securing pocket with 7 elastic straps on the back face.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart