CNC tool grinding with metal-bonded diamond for wet grinding 150 x 15 x 20 mm 15 - 10

Article no.: 679953
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 679953
EAN / GTIN 9003176799533
Manufacturer number 679953
L-Number L50140 526
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With this diamond disc, you can grind all carbide cutting tools for the wood and metal industry, as well as various shearing blades. Grinding disc sets for complete machining in diamond grit size range D64 - D46. Important: It should only be used in creep feed grinding. Perfect coordination of grain size, concentration and bonding delivers extremely long tool life and profile accuracy.

Feature:

  • Shape: 1A1
  • Grit size: 54
  • Specification : 15 – 10
  • Dimensions (D x T x H): 150 x 15 x 20 mm
  • Container diameter: 150 mm
  • Thickness: 15 mm
  • Bore: 20 mm
  • Material suitability: Tungsten carbide

Advantage:

  • Best cutting quality
  • Very long tool life
  • High edge retention

Application:

  • For grinding all carbide cutting tools for the wood and metal industry, as well as various shear blades.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart