Screwdriver holder for 1/4 inch bits with magnet, Blade length: 60mm

Article no.: 676668 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,398 pieces in stock 1,398 pieces available in 3-4 working days

Select article variation and quantity

Blade length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 60 mm
Bit socket D 6.3
overall length 150 mm
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation no
with ratchet handle no
with telescopic shank no
incl. bits no
integral bit magazine no
Type of product Bit tool

Identification & Classification

Article number 676668 60
EAN / GTIN 4062406798444
Manufacturer number 676668 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power handle with grip zone optimised for comfort.
The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart