Set of bits 31 pieces, Number of pieces: 31

Article no.: 675592 31
Price per 1 Piece (1.33 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5,375 pieces in stock 5,375 pieces available in 3-4 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon socket; Screwdriver for TORX® screws; Slot-head screwdriver
Number of pieces 31
Colour coding no
Type of product Bit tool

Identification & Classification

Article number 675592 31
EAN / GTIN 4067263264842
Manufacturer number 675592 31
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 2 pcs. each size 1; 3 pcs. each size 2; 1 piece each size 3
Bits, length 25 mm, C 6.3, for Pozidriv: 2 pcs. each size 1; 2; 3
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: 3 pc. each size TX10; TX15; TX20
2 pc. each size TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4; 5.5; 6 mm
Adapter: 1 pc. No. 675055 size 6.3

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart