PrecisionBit for slot-head, 1/4 inch, E 6.3, Blade width / overall length: 3/75mm

Article no.: 674257 3/75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 5-10 working days
416 pieces in stock 416 pieces available in 5-10 working days

Select article variation and quantity

Blade width / overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Blade width 3 mm
Cutter thickness 0.6 mm
overall length 75 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 674257 3/75
EAN / GTIN 7610733221455
Manufacturer number E6.106/1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart