Round file ceramic bonded 16x150 mm 89A MEDIUMA240

Article no.: 674
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification & Classification

Article number 674
EAN / GTIN 9003170006743
Manufacturer number 674
L-Number L50140 101020
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This file is used in particular for machining tools in the woodworking and mechanical engineering industries. The different grain sizes allow you to select your tool individually for your application. Files made of silicon carbide are mainly used for carbide or carbide-tipped tools and have a grey-green colour. Orange coloured files are mainly used for all types of steel and stainless steel.

Feature:

  • Shape: 9030 CIRCULAR FILES
  • Vs /max: 35 m/s
  • Specification : 89AMITTEL
  • Dimension (D x L): 16 x 150 mm
  • Container diameter: 16 mm
  • Thickness: 150 mm
  • Grit size: 240

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For machining tools made of steel, stainless steel and carbide in the wood and machine industry
  • Grey-green colouring: For carbide or carbide-tipped tools Orange colouring: Mainly for all types of steel and stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart