Electronics end cutter L.120mm head polished

Article no.: 67096000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 67096000
EAN / GTIN 4018754333219
Manufacturer number 67096000
L-Number L60010 7906
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Precise pre-cutter for fine cutting work in electronics or precision mechanics.
  • Cutting geometry rotated by 90° enables precise, vertical work on straight surfaces such as circuit boards.
  • The sharp, ground cutting edges deliver equally accurate results with both soft and hard wire.
  • The through-going, backlash-free joint offers maximum precision with a consistently long service life.
  • The frictionless, self-opening double leaf spring performs the cutting movement smoothly and precisely.
Features:
  • for demanding work in electronics/precision mechanics
  • 90° rotated and laterally angled cutting geometry
  • Slim head shape for use in confined working areas
  • Durable, backlash-free, pinned joint
  • with double leaf spring for smooth movements
  • Extended grip sleeves increase slip protection
  • Ergonomic thumb rest for optimum handling
  • Cutting edges induction hardened to approx. 62 HRC
  • with 2-component handles
  • DIN ISO 9654

Feature:

  • Jaw length: 6 mm
  • Head height mm (d): 8 mm
  • Head width mm (a): 12 mm
  • Cutting edge width mm (c): 16 mm
  • Medium-hard wire (2): 0.3 mm
  • Soft wire (1): 0.6 mm
  • Head: polished
  • Handle: Multi-component handles with soft zones
  • Height mm (h): 18 mm
  • Length mm (L): 120 mm
  • Weight: 80g
  • Width mm (b): 90 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart