Electrician’s screwdriver for Phillips with 2-component Haptoprene® handle, SLIM blade, VDE fully insulated, Cross-head size: 1

Article no.: 668902 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3,780 pieces in stock 3,780 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1–3 mm
Blade length 80 mm
overall length 180 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 668902 1
EAN / GTIN 4067263113317
Manufacturer number 668902 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Ergonomically shaped power handle with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel.
With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements (insulation ⌀ = blade ⌀).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart