Electronics screwdriver for Phillips ESD, Cross-head size: 00

Article no.: 668895 00
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 00
electrostatic characteristic EGB/ESD
Blade length 60 mm
overall length 153 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 668895 00
EAN / GTIN 7610733268337
Manufacturer number 8121.00-60 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart