Screwdriver for Pozidriv with impact cap, Cross-head size: 1

Article no.: 668305 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
131 pieces in stock 131 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 918 SPZ
Cross-head size 1
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Hexagon collar for wrench assistance 8 mm
Drive profile Pozidriv screwdriver
Impact cap yes
Type of product Screwdrivers

Identification & Classification

Article number 668305 1
EAN / GTIN 4013288017772
Manufacturer number 05017050001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart