{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 3355 PZ | |
| Cross-head size | 0 | |
| Material | Stainless steel, INOX | |
| for screw ⌀ | up to 2 mm | |
| Blade length | 60 mm | |
| overall length | 141 mm | |
| Drive profile | Pozidriv screwdriver | |
| Type of product | Screwdrivers |
| Article number | 668290 0 | |
| EAN / GTIN | 4013288107435 | |
| Manufacturer number | 05032030001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |