Screw holder, Type: 1

Article no.: 666425 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
166 pieces in stock 166 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type 1
for blade ⌀ 4.5 − 6 mm
External ⌀ 17 mm
Length 41 mm
Type of product Holder

Identification & Classification

Article number 666425 1
EAN / GTIN 4013288135353
Manufacturer number 05018501001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Permanently elastic blade grip for sliding on to screwdriver blades and bits. The resilient and highly wear-resistant screw grip retains the screw mechanically. Screwing the screw into the workpiece releases the screw automatically.

Application:

For holding screws when working in narrow areas.

Suitable for:

All commonly-used screwdrivers and long bit blades. Can be used for round and hexagon shaft screwdrivers, irrespective of the drive profile.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart