Flap disc QUICK-CHANGE 2IN1 75 mm straight ZA 40 Q STANDARD steel/inox

Article no.: 666276
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 666276
EAN / GTIN 9003176662769
Manufacturer number 666276
L-Number L50140 1302
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The STANDARD QUICK CHANGE MINIDISCS flap discs are suitable for machining steel and stainless steel. These tools have a wide range of applications, particularly in hard-to-reach areas. Benefit from our simple discs in quick-change design that can be used without assembly tools.

Feature:

  • Shape: 28N MINIDISC
  • Material suitability: Stainless steel, steel
  • Product line: STANDARD
  • Specification : ZA 40 Q- B
  • Container diameter: 75 mm
  • Grit size: 40
  • Vs /max: 50 m/s
  • Tools for: Angle grinder

Advantage:

  • Quick clamping system for fast and convenient tool changes
  • Holder type R

Application:

  • For processing and refining hard-to-reach areas on steel and stainless steel with mini angle grinders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart