{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Blade width b | 1.2 mm | |
| Tip thickness a | 0.2 mm | |
| Blade length | 40 mm | |
| overall length | 133 mm | |
| Drive profile | Slot-head screwdriver | |
| Type of product | Screwdriver | 
| Article number | 664410 1,2 | |
| EAN / GTIN | 7610733268160 | |
| Manufacturer number | 8128.1,2-40 |