Electronics screwdriver for slot-head, with plastic handle, Blade width b: 2mm

Article no.: 664400 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
862 pieces in stock 862 pieces available in 3-4 working days

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 2 mm
Blade designation 00
Tip thickness a 0.3 mm
Blade length 70 mm
overall length 180 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 664400 2
EAN / GTIN 7610733086283
Manufacturer number 160.00-70

Description

Version:

Narrow blade with plane parallel stepped tip. Handle of transparent impact resistant plastic.

Material:

PB Swiss Tools special alloy, nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart