Electronics end cutter L.235mm head polished

Article no.: 66170235
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 66170235
EAN / GTIN 4018754206636
Manufacturer number 66170235
L-Number L60010 4209
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for piano wire
  • Optimum cutting result thanks to double lever mechanism
  • Special steel
  • Polished head, 80CRV2 (1.2235)
  • DIN ISO 5748

Feature:

  • Hard wire (3): 3 mm
  • Soft wire (1): 4 mm
  • Piano wire (4): 2.75 mm
  • Medium-hard wire (2): 3.5 mm
  • Head: polished
  • Handle: black varnished
  • Height mm (h): 30 mm
  • Length mm (L): 235 mm
  • Weight: 467g
  • Width mm (b): 47 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart