{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Safe-Torque A 2 | |
| maximum torque | 12 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Torque measuring accuracy | ±10 % | |
| Bit socket | D 6.3; F 6.3 | |
| Test certificate | Manufacturer’s test certificate | |
| Series | Safe-Torque | |
| Overall length L | 244 mm | |
| Head width b | 31.6 mm | |
| Head height h | 23.7 mm | |
| Torque range | 2 Nm - 12 Nm | |
| Torque range | 2 lbfft - 9 lbfft | |
| Scale graduation, 1 graduation = | 0.1 Nm | |
| Weight | 552 g | |
| Display | analogue | |
| Release signalling | acoustic; haptisk | |
| Trigger principle | mechanical slip clutch | |
| Connection format | Bit holder 1/4 inch | |
| Measurement technology | mechanical | |
| Deflection function | no | |
| Slipper function | yes | |
| Quick release/ quick-change function | no | |
| Memory pointer | no | |
| Data can be recorded | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | triggering | |
| Reversible reading | Nm; lbfft | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Type of product | Torque Wrench |
| Article number | 657774 12 | |
| EAN / GTIN | 4013288223036 | |
| Manufacturer number | 05075801001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |