Circlip pliers for outer rings size A 21 for 19-60 mm tip diameter 1.8 mm length 175 mm

Article no.: 65464121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 65464121
EAN / GTIN 4018754333745
Manufacturer number 65464121
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Slim pliers body to facilitate work in tight installation spaces.
  • Angled jaws for easier work on components that are not directly accessible.
  • Cylindrical precision tips for optimum grip in the holes of the retaining rings.
  • With chequered handles for a pleasant feel.
Features:
  • Version with 90° angled jaws
  • Suitable for gripping, inserting and removing outer rings on shafts or axles
  • with cylindrical precision tips
  • with closing spring
  • drop forged
  • Chrome-plated head and handles, handles also chequered
  • DIN 5254 B

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart