IMPACT extension, 3/4 inch, overall length: 175mm

Article no.: 652400 175
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
322 pieces in stock 322 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 inch
overall length 175 mm
suitable for machine use yes
Type of product Extension

Identification & Classification

Article number 652400 175
EAN / GTIN 4045197215833
Manufacturer number 652400 175
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
External square to DIN 3121 F 20 with through pin hole.
Internal square to DIN 3121 G 20 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart