MINI water pump pliers l.125mm jaw w.25mm head black lacquered, polished

Article no.: 65156125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 65156125
EAN / GTIN 4018754281251
Manufacturer number 65156125
L-Number L60010 6253
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Compact design with narrow head enables precise repair and maintenance work, even in hard-to-reach areas.
  • With 4-fold quick adjustment for easy adaptation to workpieces with a diameter of up to 25 mm.
  • Extended sliding joint with double support ensures high load-bearing capacity.
  • The induction-hardened serration ensures a secure grip, which minimises abrasion.
  • For improved ergonomics and safety, the pliers are equipped with a non-slip plastic coating and integrated anti-trap protection.
Features:
  • Compact design with slim head shape for use in confined working areas
  • Self-clamping on the workpiece, energy-saving and non-slip
  • Slip joint with double support
  • Easily adjustable thanks to snap-in hole adjustment
  • Induction-hardened serration for enormous dimensional stability and durability
  • Pinch protection against crushing injuries
  • Handles with plastic coating
  • Chrome Alloy Steel, forged and oil-hardened
  • DIN ISO 8976

Feature:

  • Max. jaw opening (mm): 25 mm
  • Opening width adjustment: 4x
  • Head: black lacquered, polished
  • Handle: Plastic cover with roughened surface
  • Length mm (L): 125 mm
  • Weight: 118g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart