{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Square drive | 1/2 inch | |
| Standard | DIN 3121 | |
| overall length | 75 mm | |
| Material | Chromium-molybdenum steel. | |
| Surface | burnished | |
| suitable for machine use | yes | |
| Type of product | Extension |
| Article number | 651410 75 | |
| EAN / GTIN | 4991644385232 | |
| Manufacturer number | 14760-75P | |
| Manufacturer/responsible person | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com |