{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Square drive | 1/2 inch | |
| Standard | DIN 3121 | |
| overall length | 75 mm | |
| Material | Chromium-molybdenum steel. | |
| Surface | burnished | |
| suitable for machine use | yes | |
| Type of product | Extension | 
| Article number | 651400 75 | |
| EAN / GTIN | 4045197215482 | |
| Manufacturer number | 651400 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |