IMPACT hexagon screwdriver bit, 1/2 inch, Hexagon: 5mm

Article no.: 651301 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
133 pieces in stock 133 pieces available in 5-10 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 inch
⌀ drive end 25 mm
Length 52 mm
Drive profile Hexagon screwdriver
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 651301 5
EAN / GTIN 4991644362141
Manufacturer number 14134M-58 5MM
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Bit of high alloy special steel.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Impact blade holder for 7/16 inch individual bits, complete with blade holder. For spare blades see No. 651321.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart