IMPACT hexagon socket, 1/2 inch Surface Drive with nylon sleeve, Width across flats: 17mm

Article no.: 651220 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
440 pieces in stock 440 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 inch
⌀ drive output end 27 mm
Length 85 mm
Drive profile Hexagon socket Surfacedrive
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 651220 17
EAN / GTIN 4045197198785
Manufacturer number 651220 17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches. The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition. The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Application:

To protect light metal bodies / rims during assembly.
Reliable protection due to projecting impact resistant plastic casing.
Quick differentiation of the sockets due to colour coding.

Material:

Chromium-molybdenum steel, manganese phosphated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart