Hand truck

Article no.: 6455PZ
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6455PZ
EAN / GTIN 4017976600710
Manufacturer number 6455PZ
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • mounted

Description:

  • Modular system: Made of welded sectional steel, powder coated blue RAL 5007.
  • Surface durably protected, resistant to impact and scratches, 4 tubular sleeves at corners.
  • Boogie steered by crown gear, scissors-shaped shaft with safety handle with soft rubber grip and with an automatic damped retraction in resting position.
  • Platform of anti-slipping, waterproof plywood.
  • Wheels with punctureproof PU-tyres, hubs with roller bearings.
  • With automatic braking system effective on the front wheels.
  • Boards 250/325 mm high, 3 sides tilting, front end fixed.
  • Powder coated tubular steel frame with waterproof plywood platform.

Feature:

    • Total load capacity (kg): 750
    • Length of usable platform (mm): 1540
    • Width of usable platform (mm): 840
    • Height of loading platform (mm): 490
    • Total length (mm): 1960
    • Total width (mm): 925
    • Total height (mm): 1200
    • Tyres: PU zig-zag
    • Wheel size (mm): 400 x 100
    • Version: with walls

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart