{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX27 | |
| Square drive | 1/2 inch | |
| Profile size A | 5 mm | |
| ⌀ drive end | 22 mm | |
| Length | 55 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Type of product | Socket insert |
| Article number | 643620 TX27 | |
| EAN / GTIN | 4045197562517 | |
| Manufacturer number | 643620 TX27 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |