Insert reversible ratchet ∙ 9 x 12 mm insert square, solid ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 46 mm

Article no.: 6401N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch S 17.5 mm
Plug-in shank 9×12 mm
Type of product Ratchet

Identification & Classification

Article number 6401N
EAN / GTIN 4000896115204
Manufacturer number 6401N
L-Number L60140 887
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Fine tooth, 72 teeth ∙ Operating angle 5°
  • Drop forged
  • Surface: chrome-plated
  • DIN 3120, ISO 1174-1
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 46 mm
  • Net weight: 0.07 kg
  • Number of teeth: 72 (Opening angle 5°)
  • Inside micrometre of the adjusting tool l2: 17.5 mm
  • Head Thickness a: 11 mm
  • Head thickness (a1): 16.5 mm
  • Head Width b: 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart