TYROLIT DCT Table saw blade 250x1,6x35 PREMIUM tiles & ceramic materials

Article no.: 639569
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification & Classification

Article number 639569
EAN / GTIN 9009016395699
Manufacturer number 639569
L-Number L50140 247
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Materials able to be machined: ceramic tiles, fine stoneware, porcelain, terrazzo slabs. Details: ultra-thin saw blades with excellent properties. 35-30 mm and 30-25.4 mm reduction bushes are supplied.

Feature:

  • Form: 1A1R DIAMOND SAW
  • Specification : 250 - 1,6 - 10 X R30/25,4
  • Dimension (D x T x H): 250 x 1,6 x 35 mm
  • Diameter: 250 mm
  • Thickness: 1.6 mm
  • Drill hole: 35 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Tile saw

Advantage:

  • Chip-free cutting edges
  • Very easy cutting
  • Maximum performance and lifetime.

Material:

  • Ceramic tiles
  • Ceramic tiles

Suitable for:

  • Tile saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart