{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of pieces | 10 | |
| Square drive | 1/2 inch | |
| Length | 260 mm | |
| Width | 132 mm | |
| Height | 45 mm | |
| Drive profile | Screwdriver for TORX® screws |
| Article number | 639503 | |
| Manufacturer number | 639503 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |